1 in. x 150 ft. Orange Flagging Tape
Taffeta 1 in. x 150 ft. Orange Flagging Tape
Frequently Purchased Together
Product Details
- Presco roll flagging is the most asked for flagging by industry professionals in surveying, construction, forestry, nursery, mining, geophysics and hardware and oil exploration
- Bright, long-lasting colors
- Temperature resistance: -10° F
- Easy to use
- High quality material that last
Documents
Specifications
- Application:
- Marking, Taping
- Collection:
- Taffeta
- Color Finish Category:
- Oranges
- Color Finish Name:
- PresGlo Orange
- Height:
- 1 in
- Length:
- 150 ft
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Barricade Tape, Biodegradeable Roll Flagging
- Size:
- 1 in x 150 ft
- Thickness:
- 4.5 mil
- Tool Type:
- Marking Tape
- UL Listed:
- No
- Width:
- 1 in