Wire Flag in Purple

Part #P4521PP  |  Item #5106956  |  Manufacturer Part #4521PP

$ 18.10 per PACK

Color/Finish:
Purple

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • High-quality solid and printed marking flags are ideal for above ground marking in a variety of industries
  • Flag is glued to staff, not wrapped
  • Wind tear resistant for high performance
  • Provide consistent communication and long-lasting visibility for your project
  • Durable 4"x5" single color flag with no markings
  • Wire staff: 21" tall
  • Custom logo and lettering available
  • Other colors available are yellow, black, brown, silver, fluorescent lime, fluorescent pink, fluorescent green and clear

Documents

Specifications

Color Finish: Purple

Color Finish Category: Purples

Gauge: 16

Length: 21 in

Material: Wire

Package Quantity: Pack of 100

Product Type: Vinyl Flag

Size: 4 in x 5 in

Type: Solid/Un-Printed

Waterworks Application: Locate

Weight: 2.2