2 x 3/4 in. Copper Press Tee

You last purchased this on
 
NIBCO

Press System® 2 x 3/4 in. Copper Press Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

Press System® 2 x 3/4 in. Copper Press Tee

  • Fast #
  • Part #NPC611LDKKF
  • Item #3034013
  • Manufacturer Part #9102956PC
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Fifty year warranty
  • NSF-61, UPC, CSA approvals
  • Temperature range -20°F to 250°F
  • Operating pressure 200 psi cwp
  • Dezincification resistant
  • Used to connect different sizes of copper tube
  • For copper construction
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.51
ASTM:
ASTM B-75 Alloy C12200
Application:
Chilled Water, Commercial, Construction, HVAC, Hot Water, Industrial, Plumbing, Potable Water, Residential
CSA Certified:
CSA MSE 13, CSA PS 117
Clean Bagged:
No
Collection:
Press System®
End Connection 1:
Copper Press
End Connection 2:
Copper Press
End Connection 3:
Copper Press
End Connections:
Copper Press
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
3/4 in
Fitting Sizes:
2 in x 2 in x 3/4 in
Fitting Type:
Tee
IAPMO Listed -:
Yes
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Wrot Copper
Material Type:
EPDM
Maximum Temperature:
250
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
200
Type:
NPC611LDKKF
UL Listed:
No
Weight:
1.573 lb