Press x Male 300 psi Carbon Steel Forged Adapter

VF0580ZCM-NR

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • For Carbon Steel pipe

SPECIFICATIONS

ASME Specifications
ASME B31.1, ASME B31.3, ASME B31.9
End Connection 1
Press
End Connection 2
Male
End Connections
Press x Male
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Carbon Steel
Maximum Pressure
300 psi
Maximum Temperature
230

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday