PressGuard

Reinforced Hinge Report Cover in Red

Part #O12734EE  |  Manufacturer Part #12734EE

Color/Finish:
Red

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Red

Length: 11 in

Product Type: Report Cover

Type: O12734EE

UL Listed: No

Width: 8-1/2 in