13 in. Wall Mount Standard Steel Iron Organizer Pack in White

You last purchased this on
 
Pressto Valet

13 in. Wall Mount Standard Steel Iron Organizer Pack in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pressto Valet

13 in. Wall Mount Standard Steel Iron Organizer Pack in White

  • Fast #
  • Part #PIO001
  • Item #7682274
  • Manufacturer Part #IO001
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • adjustable wings
  • sturdy steel design
  • Fits most standard irons
  • hardware and hanger included
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Height:
4 in
Length:
13 in
Material:
Steel
UL Listed:
No
Width:
6 in