Pressto Valet

14 in. Classic Metal Ironing Board with Cotton Cover in Silver

Part #PPV0210XD  |  Manufacturer Part #PV0210XD

Color/Finish:
Silver

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • positive leg locking system
  • welded t-leg construction
  • perforated steel top
  • large endcaps for extra stability
  • Silver drawstring cover

Specifications

Color Finish: Silver

Color Finish Category: Silver Tones

Length: 14 in

Material: [Metal, Cotton]

Type: NQTXN110HL

UL Listed: No

Width: 54 in