53 in. Bungee Full Size Cotton Cover in Khaki

You last purchased this on
 
Pressto Valet

53 in. Bungee Full Size Cotton Cover in Khaki

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pressto Valet

53 in. Bungee Full Size Cotton Cover in Khaki

  • Fast #
  • Part #PPV00307
  • Item #7682265
  • Manufacturer Part #PV00307
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Khaki Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • easy to install
  • scorch resistant
  • One piece construction
  • natural cover
  • bungee binding for tight fit
  • Requires Certification

Specifications

Color Finish Category:
Browns
Color Finish Name:
Khaki
Length:
53 in
Material:
Cotton
Package Quantity:
Case of 12
UL Listed:
No
Width:
14 in