8 in. Pneumatic Caster Wheel in Black (Set of 4)

Part #PPVBCW8  |  Item #7953121  |  Manufacturer Part #PVBCW8

$ 300.34 EACH

Diameter:

8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 8" black fully pneumatic wheels
  • 2 rigid & 2 swivel
  • Non marking
  • Replacements wheels

Specifications

Color Finish: Black

Diameter: 8 in

Material: Rubber

Package Quantity: Set of 4