Bellman Cart in Brushed Stainless Steel
Bellman Cart in Brushed Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Grey Olefin extra plush stain resistant carpet
- Full wrap around black bumper with powder coated metal trim
- 1.5" diameter brushed stainless steel tubing
- Hanging hooks for added versatility
- Designed for elevator access
- Cart rolls quietly on multiple surfaces
- 8" fully pneumatic wheels- 2 rigid, 2 swivel
Specifications
- Color Finish Name:
- Brushed Stainless Steel
- Height:
- 71 in
- Length:
- 48 in
- Material:
- Stainless Steel
- Width:
- 27 in