Bellman Cart in Stainless Steel
Bellman Cart in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Steel reinforced undercarriage
- 1" plywood deck
- Designed for elevator access
- Stainless steel hanging rod with conveniently placed hanging pegs
- 2 Rigid & 2 swivel 8" pneumatic wheels
- Wrap around on scuffing bumpers
- Stain resistant carpet
- 1" Diameter steel tubing
Specifications
- Capacity:
- 1200 lb
- Color Finish Name:
- Stainless Steel
- Height:
- 71 in
- Length:
- 43 in
- Material:
- Stainless Steel
- Weight:
- 84 lb
- Width:
- 23 in