Hardwood Luggage Rack in Light Mahogany
Hardwood Luggage Rack in Light Mahogany
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4 Extra wide 2 1/4" washable polypropylene straps
- Folds easy for quick storage
- 3/4" Hardwood
Specifications
- Color Finish Name:
- Light Mahogany
- Depth:
- 19 in
- Height:
- 20 in
- Material:
- Hardwood
- Width:
- 26 in