Hardwood Luggage Rack in Mahogany
Hardwood Luggage Rack in Mahogany
Package Quantity Info:
EA: 1 IP: 1 CA: 2-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4 Extra wide 2 1/4" washable polypropylene straps
- Contour legs
- 3/4" Hardwood
- Folds easy for quick storage
Specifications
- Color Finish Name:
- Mahogany
- Depth:
- 17 in
- Height:
- 20 in
- Material:
- Hardwood
- Width:
- 22-1/2 in