Luggage Rack in Brown

You last purchased this on
 
Pressto Valet

Luggage Rack in Brown

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pressto Valet

Luggage Rack in Brown

  • Fast #
  • Part #PPVLR25
  • Item #7953123
  • Manufacturer Part #PVLR25
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brown Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 4 Extra wide 2 1/4" washable polypropylene straps
  • Lightweight
  • 1" Square tube steel construction
  • Designed to fit in small spaces
  • Folds easy for quick storage
  • Requires Certification

Specifications

Color Finish Name:
Brown
Depth:
17-1/4 in
Height:
19-3/4 in
Material:
Steel
Width:
18-1/2 in