Steel Luggage Rack with Backrest in Polished Chrome and Black
Steel Luggage Rack with Backrest in Polished Chrome and Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4 Extra wide 2 1/4" washable polypropylene straps
- Lightweight
- 1" Tubular Steel construction
- Non marking feet help to protect floors
- Protective wall rest
- Folds easy for quick storage
Specifications
- Color Finish Name:
- Polished Chrome, Black
- Depth:
- 17 in
- Height:
- 26 in
- Material:
- Steel
- Width:
- 25 in