Wood Luggage Rack with Backrest in Rosewood
Wood Luggage Rack with Backrest in Rosewood
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4 Extra wide 2 1/4" washable polypropylene straps
- High gloss finish
- 3/4" Hardwood
- Protective wall rest
- Folds easy for quick storage
Specifications
- Color Finish Name:
- Rosewood
- Depth:
- 22 in
- Height:
- 26 in
- Material:
- Wood
- Width:
- 26 in