PRESSURE BALANCE MIXING VALVE W/ ADJUSTABLE TEMPERATURE LIMIT STOP & COVER PLATE

Part #TB3204  |  Item #7174931  |  Manufacturer Part #B-3204

Type:

TB3204
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pressure balancing shower valve with brass body
  • Adjustable temperature limit stop
  • Polished chrome plated rotary handle and faceplate
  • Sweat 1/2" inlet and outlet connections
  • Material: Brass valve body, polished chrome plated handle and metal faceplate

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

BAA Compliant: No

ISO Specifications: ISO 9001

Maximum Pressure: 125 psi

Maximum Temperature: 140

Side Spray: No

Type: TB3204