Male Threaded Aerator in Polished Chrome
Male Threaded Aerator in Polished Chrome
Frequently Purchased Together
Product Details
- Vandal resistant
- Pressure compensating laminar flow
- American Standard® genuine repair part
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 6532.175, 6532.170
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Male
- End Connections:
- Male
- Fitting Size 1:
- 15/16 in
- Fitting Sizes:
- 15/16 in
- Flow Rate:
- 0.5 gpm
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- Pressure Compensating:
- Yes
- Product Type:
- Accessory
- WaterSense Labeled:
- No
- Weight:
- 0.05 lb