Pressure Gauge

I2VSVPSI

High Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Accuracy 1.5% full scale
  • All one piece built in seal protects gauge
  • Suitable for use with most water treatment chemicals there are two models available
  • The Truflo 2 Vu is the industry’s first all plastic double sided gauge
  • The gauge movement is protected against dirty water, slurries, corrosive liquids and pressure spikes
  • The heavy duty rugged design is corrosion resistant
  • Unique 2 sided gauge read from either side

SPECIFICATIONS

Color Finish
Black, White
Diameter
2-1/2 in
End Connection 1
FNPT
End Connections
FNPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
High Pressure
60
Low Pressure
0
Material
Plastic, Stainless Steel
Material Type
316, Polycarbonate, PTFE, PVDF
Maximum Pressure
60 psi
NSF Certified
No
Temperature Range
Up to 195 Deg F

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday