16 oz. Liquid Dye in Blue

You last purchased this on
 
Presto Dyechem

16 oz. Liquid Dye in Blue

This product requires certification to purchase.
You last purchased this on
 
Presto Dyechem

16 oz. Liquid Dye in Blue

  • Fast #
  • Part #P16LDB
  • Item #1343403
  • Manufacturer Part #16LDB
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Flow Studies, Leak Detection, Septic Testing
CARB OTC LEED Compliant:
No
Color Finish Name:
Blue
IAPMO Listed -:
No
NSF Certified:
No
Size:
16 oz
Tool Type:
Tracing Compound