Presto Dyechem

16 oz. Liquid Dye in Green and Yellow

Part #P16LDYG

Color/Finish:
Green/Yellow

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Safe to use
  • Non-toxic

Specifications

Application: [Flow Studies, Leak Detection, Septic testing]

CARB OTC LEED Compliant: No

Color Finish: Green/Yellow

IAPMO Listed: No

NSF Certified: No

Size: 16 oz

Tool Type: Tracing Compound