16 oz. Flow Studies, Leak Detection and Septic Testing Tracing Compound in Red
16 oz. Flow Studies, Leak Detection and Septic Testing Tracing Compound in Red
Frequently Purchased Together
Product Details
- Non-toxic
- Safe to use
Specifications
- Application:
- Flow Studies, Leak Detection, Septic Testing
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Size:
- 16 oz
- Tool Type:
- Tracing Compound