Presto Dyechem 16 oz. Liquid Dye

P16LD

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Application
Flow Studies, Leak Detection, Septic testing
CARB OTC LEED Compliant
No
Color Finish
Blue
IAPMO Listed
No
NSF Certified
No
Size
16 oz
Tool Type
Tracing Compound

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday