Leak Detector in Yellow

You last purchased this on
 
Presto Dyechem

Leak Detector in Yellow

This product requires certification to purchase.
You last purchased this on
 
Presto Dyechem

Leak Detector in Yellow

  • Fast #
  • Part #TRACATAB
  • Item #1323911
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Yellow Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Leak Detection, Pipe Systems, Water
CARB OTC LEED Compliant:
No
Color Finish Name:
Yellow
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
Size:
100 Tablets
Tool Type:
Tracing Compound