Installation Kit for 361HX Split-System Air Conditioner
Installation Kit for 361HX Split-System Air Conditioner
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Auto Switching Heat:
- No
- BTU:
- 36000
- Brand Model Compatibility:
- 361HX Split-System Air Conditioner
- Energy Star Compliant:
- No
- Length:
- 25 ft
- UL Listed:
- No
- Zones:
- 1