0 items

Pridiom Group Inverter Series Single-Zone Wall Mount Indoor Inverter Mini-Split Heat Pump

PPWS1HX

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
15, 7.2, 9.6
BTU Cooling Rating
9000 Btu/h
BTU Heat Rating
10000 Btu/h
CFM
442
Collection
Inverter Series
Decibel Rating dB
53 dB
Depth
8-4/5 in
EER
14
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
11-1/2 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
MBH
9
Max CFM
442
Phase
Single Phase
UL Listed
No
Volts
115V
Watts
2.9
Width
36-3/10 in
Zones
1

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday