0 items

Prier Products 1/2 in. Freezeless Wall Hydrant with Anti-Siphon Vacuum Breaker

PC144DCC

Valve Size

1/2 in

$36.16

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Enclosed screw holes easily secure mounting screws
  • Field repairable with no special tools
  • Five full hose threads
  • Integral cast flange with built-in drainage pitch
  • Made in the USA
  • Powder coated cast aluminum handle
  • Slim seat inlet for easier installation
  • Solid brass body, valve stem cap, seat and stem ends
  • Stainless steel seat washer screw and handle screw

SPECIFICATIONS

ASSE Standards
ASSE 1019
Color Finish
Satin Nickel
End Connection 1
MPT
End Connection 2
Sweat
End Connections
MPT x Sweat
FM Approved
No
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Recommended Valve Application
Water
UL Listed
No
Valve Operator
Wheel Handle
Valve Size
1/2 in
Width
1-1/2 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday