Satin Nickel 1/2 x 3/4 x 10 in. MNPT x Sweat Wall Hydrant

You last purchased this on
 
PRIER Products

Satin Nickel 1/2 x 3/4 x 10 in. MNPT x Sweat Wall Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
PRIER Products

Satin Nickel 1/2 x 3/4 x 10 in. MNPT x Sweat Wall Hydrant

  • Fast #
  • Part #PC108D10
  • Item #2050955
  • Manufacturer Part #C-108D10
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Hot and Cold Blending Valve
  • Anti-Siphon vacuum breaker with back flow check valve
  • Inlet: 1/2 MIP by 1/2 SWT
  • Stainless steel seat washer screw and handle screw
  • Solid Brass body, Valve Stem Cap, Seat and Stem Ends
  • 5 full threads for hose connection
  • Satin Nickel plated for long life
  • Adjustable spigot allows for vertical and horizontal installation
  • Installation template provided
  • Powder coated metal handles with keyless option for hot
  • Requires Certification

Specifications

ASME:
ASME A112.18.1, ASME B1.20.1, ASME B1.20.7
ASSE Standards:
ASSE 1019
Adjustable:
No
BAA Compliant:
Yes
CSA Certified:
CSA B125.1
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
12-1/2 in
End Connection 1:
MIPS
End Connection 2:
Sweat
End Connections:
MIPS x Sweat
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Handle Material:
Cast Aluminum
Handle Type:
Wheel
Height:
2 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
10 in
Material:
Brass
Maximum Temperature:
140
NSF Certified:
No
Number of Handles:
Two Handle
Origin:
Domestic
Pressure - Maximum:
125 psi
Recommended Valve Application:
Water
Sillcock Type:
Frost-proof
UL Listed:
No
Valve Body Material:
Brass
Valve Disc Material:
EPDM
Valve Operator:
Wheel Handle
Valve Seat Material:
EPDM
Valve Size:
1/2 in x 3/4 in
Water Outlet Connection Size:
3/4 in
Width:
8-1/2 in