Prier Products
12 in. FPT Anti-Siphon Non Freeze Hydrant
Part #PC634N12 | Item #670447 | Manufacturer Part #C-634N12
Length
Product Details
- 12 in wall thickness
- Multiple vent holes ensure proper draining and reduce problems associated with insect nesting
- Patented PRIER “Triple Seal” positive shutoff system offers triple redundancy to assure shutoff
- High flow rate, 16 gallons per minute at 25 PSI differential
- Same key operates box lock and hydrant
- Tested to 250,000 cycles, designed to last the life of the plumbing system
- Heavy pattern cast brass hydrant for use with or without brass box or aluminum box
- Heavy duty brass piping, significantly stronger than copper, with threaded and sealed joints
- Simple, solderless design and solid non-ferrous operating rod for long wear life
- Made in USA
Documents
Specifications
ASME Specifications: [ASME A112.18.1, ASME B1.20.1]
ASSE Standards: ASSE 1052
Adjustable: No
BAA Compliant: Yes
Brand Model Compatibility: C-634 Series
CSA Certified: CSA B64.2
Color Finish: Satin Nickel Plated
Color Finish Category: Nickel Tones
Depth: 14-3/4 in
End Connection 1: MPT
End Connection 2: FPT
End Connections: MPT x FPT
Fitting Size 1: 1 in
Fitting Size 2: 3/4 in
Fitting Sizes: 1 in x 3/4 in
Handle Type: Loose Key
Height: 2-1/2 in
Installation Type: Wall Mount
Length: 12 in
Material: Cast Brass
Maximum Pressure: 125 psi
Maximum Temperature: 140
Origin: Domestic
Recommended Valve Application: Water
Valve Operator: Key
Valve Seat Material: EPDM
Valve Size: 1-3/8 in
Valve Stem: Non-rising
Width: 4-1/2 in