Anti-siphon Brass 12 in. CPVC Sillcock
Mansfield Anti-siphon Brass 12 in. CPVC Sillcock
Package Quantity Info:
EA: 1 CA: 24-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass body and seat
- Stainless steel handle screw
- Easy half-turn operation
- Field repairable with no special tools
- Full hose threads: 5
- Slim seat design
- Includes siding wedge to pitch hydrant to drain
- Easy grip polycarbonate operating handle
- Made in the USA
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1019
- Adjustable:
- No
- Brand Model Compatibility:
- 481 Series
- Collection:
- Mansfield
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Plated
- End Connection 1:
- Sweat
- End Connection 2:
- Push
- End Connections:
- Sweat x Push
- Handle Material:
- Polycarbonate
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12 in
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- Recommended Valve Application:
- Water
- Sillcock Type:
- Anti-siphon
- Valve Bonnet Type:
- Threaded
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 1/2 in
- Valve Stem:
- Rising