2 x 1/2 in. Residential Quarter-Turn Anti-Siphon Wall Hydrant
P-164 Series 2 x 1/2 in. Residential Quarter-Turn Anti-Siphon Wall Hydrant
Frequently Purchased Together
Product Details
- Anti-siphon vacuum breaker and back flow check valve meet ASSE 1019-C approval
- Quarter turn operation for easy operation
- Inlet: 1/2 in. PEX
- Stainless steel seat washer screw and handle screw
- 5 full threads for hose connection
- Enclosed screw holes and self-aligning lug for easy installation
- Large cast brass flange that is pitched to drain
- Large soft grip handle that is metal with a rubber coating
- Easy conversion to loose key operation with brass female stem cap
- Solid brass body, valve stem cap, seat and stem ends
Specifications
- ASSE Standards:
- ASSE 1019-C
- Adjustable:
- No
- BAA Compliant:
- Yes
- Collection:
- P-164 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel Plated
- Depth:
- 2-1/4 in
- End Connection 1:
- PEX Crimp
- End Connection 2:
- PEX Crimp
- End Connections:
- PEX Crimp
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Handle Material:
- Cast Aluminum
- Handle Type:
- Hand Wheel
- Installation Type:
- Wall Mount
- Length:
- 2 in
- Material:
- Brass, Cast Aluminum
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Pressure Class:
- 125#
- Recommended Valve Application:
- Water
- Sillcock Type:
- Anti-siphon, Frost-proof
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Operator:
- Quarter Turn Handle
- Valve Seat Material:
- Brass
- Valve Stem:
- Rising