4 in. Male Sweat Pipe Thread Freezeless Hot & Cold Wall Hydrant

Part #PC108D04  |  Item #4335331  |  Manufacturer Part #C-108D04

$ 107.38 EACH
(Pricing is for 4 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Horizontal or vertical installation
  • Anti-siphon vacuum breaker with backflow check valve
  • Internal checks to prevent thermal migration
  • Center-to-center 3-1/2" installation template provided
  • Enclosed screw holes easily secure mounting screws
  • Solid brass body, valve stem caps, seat and stem ends
  • Stainless steel seat washer screw and handle screw
  • Field repairable with no special tools
  • Slim seat inlet for easier installation
  • Made in the USA

Specifications

ASSE Standards: ASSE 1019

Adjustable: No

BAA Compliant: Yes

Brand Model Compatibility: C-108 Series

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 4-3/4 in

End Connection 1: MIP

End Connection 2: Sweat

End Connections: MIP x Sweat

Handle Material: Metal

Handle Type: Wheel

Installation Type: Wall Mount

Length: 4 in

Material: Brass

Maximum Pressure: 125 psi

Maximum Temperature: 140

Number of Handles: Two Handle

Origin: Domestic

Recommended Valve Application: Water

Sillcock Type: [Anti-siphon, Frost-proof]

Valve Operator: Wheel Handle

Valve Seat Material: EPDM

Valve Size: 1/2 in

Valve Stem: Rising