6-7/8 in. Anti-siphon and Frost-proof Brass 1/2 in. Sillcock

You last purchased this on
 
PRIER Products

C-144 Series 6-7/8 in. Anti-siphon and Frost-proof Brass 1/2 in. Sillcock

This product requires certification to purchase.
Brand image
You last purchased this on
 
PRIER Products

C-144 Series 6-7/8 in. Anti-siphon and Frost-proof Brass 1/2 in. Sillcock

  • Fast #
  • Part #PC144X04
  • Item #4524257
  • Manufacturer Part #C-144X04
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Anti-Siphon vacuum breaker and back flow check valve meet ASSE 1019 approval
  • Satin nickel plated for long life
  • Inlet: 1/2 in. PEX
  • Stainless steel seat washer screw and handle screw
  • 5 full threads for hose connection
  • Enclosed screw holes and self-aligning lug for easy installation
  • Solid brass body, valve stem cap, seat and stem ends
  • Large cast brass flange that is pitched to drain
  • Easy conversion to loose key operation with brass female stem cap
  • Powder coated metal handle
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1019
Adjustable:
No
Collection:
C-144 Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel Plated
Depth:
4-3/4 in
End Connection 1:
PEX Crimp
End Connection 2:
PEX Crimp
End Connections:
PEX Crimp
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Handle Material:
Cast Aluminum
Handle Type:
Round
Installation Type:
Wall Mount
Length:
6-7/8 in
Material:
Brass, Aluminum, Cast Aluminum, Rubber, Stainless Steel
Maximum Temperature:
140
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Domestic
Pressure - Maximum:
125 psi
Pressure Class:
125#
Recommended Valve Application:
Water
Sillcock Type:
Anti-siphon, Frost-proof
UL Listed:
No
Valve Body Material:
Brass
Valve Operator:
Wheel Handle
Valve Seat Material:
Brass
Valve Stem:
Rising
Wall Thickness:
4 in