4 x 1 x 3/4 in. Male Sweat x Female Sweat Heavy Commercial Self-Draining Anti-Siphon Wall Hydrant

You last purchased this on
 
PRIER Products

4 x 1 x 3/4 in. Male Sweat x Female Sweat Heavy Commercial Self-Draining Anti-Siphon Wall Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
PRIER Products

4 x 1 x 3/4 in. Male Sweat x Female Sweat Heavy Commercial Self-Draining Anti-Siphon Wall Hydrant

  • Fast #
  • Part #PC634P04
  • Item #4523921
  • Manufacturer Part #C-634P04
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Multiple vent holes ensure proper draining and reduce problems associated with insect nesting
  • Patented PRIER “Triple Seal” positive shutoff system offers triple redundancy to assure shutoff
  • 4 in wall thickness
  • Heavy duty brass piping, significantly stronger than copper, with threaded and sealed joints
  • Tested to 250,000 cycles, designed to last the life of the plumbing system
  • Heavy pattern cast brass hydrant for use with or without brass box or aluminum box
  • Same key operates box lock and hydrant
  • High flow rate, 16 gallons per minute at 25 PSI differential
  • Made in USA
  • Simple, solderless design and solid non-ferrous operating rod for long wear life
  • Requires Certification

Specifications

ASME:
ASME A112.18.1, ASME B1.20.1
ASSE Standards:
ASSE 1052
Adjustable:
No
BAA Compliant:
Yes
Brand Model Compatibility:
C-634 Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel Plated
Depth:
6-3/4 in
End Connection 1:
Male Sweat
End Connection 2:
Female Sweat
End Connections:
Male Sweat x Female Sweat
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Handle Type:
Loose Key
Height:
2-1/2 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
4 in
Material:
Cast Brass
Maximum Temperature:
140
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
125 psi
Recommended Valve Application:
Water
UL Listed:
No
Valve Operator:
Key
Valve Seat Material:
EPDM
Valve Size:
1-3/8 in
Valve Stem:
Non-rising
Width:
4-1/2 in