Prier Products

400 Series 1/2 x 8 in. Freezeless Wall Hydrant

Part #P47808LF  |  Manufacturer Part #478-08-LF

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easy half-turn operation
  • Solid brass body and seat
  • Stainless steel handle screw
  • Easy grip polycarbonate operating handle
  • Includes siding wedge to pitch hydrant to drain
  • Full hose threads: 5
  • Field repairable with no special tools
  • Slim seat design
  • Field repairable with no special tools
  • Made in the USA

Lead Law Compliant

Documents

Specifications

ASSE Standards: ASSE 1019

Adjustable: No

BAA Compliant: Yes

Brand Model Compatibility: 478 Series

Collection: 400 Series

Color Finish: Nickel

Color Finish Category: Nickel Tones

Depth: 8-3/4 in

End Connection 1: MPT

End Connection 2: SWT

End Connections: MPT x SWT

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Handle Material: Polycarbonate

Handle Type: Wheel

Height: 3-1/2 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 12-3/4 in

Material: Brass

Maximum Pressure: 125 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 372

Number of Handles: Single Handle

Origin: Domestic

Recommended Valve Application: Water

Sillcock Type: [Anti-siphon, Frost-proof]

UL Listed: No

Valve Bonnet Type: Threaded

Valve Operator: Wheel Handle

Valve Seat Material: EPDM

Valve Size: 1/2 in

Valve Stem: Rising

Width: 3 in