Prier Products
6 in. Valve Box
Part #PC634BX1 | Item #670449 | Manufacturer Part #C-634BX1
$
206.13
EACH
Length:
6 inProduct Details
- Satin nickel plated brass box
- Does not include hydrant
- Garage style door keeps it out of the way during operation
- Made in the USA
Documents
Specifications
Adjustable: No
Brand Model Compatibility: C-634 Series
Color Finish: Satin Nickel Plated
Color Finish Category: Nickel Tones
Depth: 2-1/4 in
Height: 6 in
Inside Diameter: 13-1/2 in
Length: 6 in
Material: Solid Cast Brass
Product Type: Hydrant Box Assembly
Type: [Reversible, Heavy Duty]
Width: 6-1/2 in