8 x 1/2 x 3/4 in. MIP x FIP Commercial Wall Hydrant

Part #PC534T08  |  Item #4524391  |  Manufacturer Part #C-534T08

$ 111.95 EACH

Length:

8 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Drains automatically with hose attached
  • Integral cast flange with built-in drainage pitch
  • Solid brass body, valve stem cap, seat and stem ends
  • Double check valve and anti-siphon vacuum breaker
  • Key operated commercial valve
  • Cycle tested to simulate 25 years minimum service
  • Enclosed screw holes to provide secure mounting
  • Made in the USA

Specifications

ASSE Standards: ASSE 1052

Adjustable: No

BAA Compliant: Yes

Brand Model Compatibility: C-534 Series

Color Finish: Satin Nickel Plated

Color Finish Category: Nickel Tones

Depth: 8-3/4 in

End Connection 1: MIP

End Connection 2: FIP

End Connections: MIP x FIP

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 1/2 in

Fitting Sizes: 3/4 in x 1/2 in

Handle Type: Loose Key

IAPMO Listed: Yes

Installation Type: Wall Mount

Length: 8 in

Material: Brass

Maximum Pressure: 125 psi

Maximum Temperature: 140

NSF Certified: No

Origin: Domestic

Recommended Valve Application: Water

UL Listed: No

Valve Operator: Key

Valve Seat Material: EPDM

Valve Size: [1/2 in, 3/4 in]

Valve Stem: Non-rising