Prier Products

Brass Ballcock

Part #P09  |  Manufacturer Part #09

Material:

Brass
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy red brass casting
  • Cup seat prevents leaking
  • Seamless copper riser pipe
  • Dependable and quiet
  • Longlife nylon valve seat
  • Operate equally well at high or low pressures
  • Overall length: 11-1/2"

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

Brand Model Compatibility: Mansfield

CARB OTC LEED Compliant: No

End Connection 1: Ballcock

End Connections: Ballcock

GSA Approved: No

IAPMO Listed: No

Material: Brass

WaterSense Labeled: No