Satin Nickel Plated 1/2 x 3/4 x 6 in. MNPT x Sweat Wall Hydrant

You last purchased this on
 
PRIER Products

Satin Nickel Plated 1/2 x 3/4 x 6 in. MNPT x Sweat Wall Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
PRIER Products

Satin Nickel Plated 1/2 x 3/4 x 6 in. MNPT x Sweat Wall Hydrant

  • Fast #
  • Part #PC108D06
  • Item #2902719
  • Manufacturer Part #C-108D06
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Hot and Cold Blending Valve
  • Anti-Siphon vacuum breaker with back flow check valve
  • Inlet: 1/2 MIP by 1/2 SWT
  • Stainless steel seat washer screw and handle screw
  • Solid Brass body, Valve Stem Cap, Seat and Stem Ends
  • 5 full threads for hose connection
  • Satin Nickel plated for long life
  • Adjustable spigot allows for vertical and horizontal installation
  • Installation template provided
  • Powder coated metal handles with keyless option for hot
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1019
Adjustable:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel Plated
End Connection 1:
MIPS
End Connection 2:
Sweat
End Connections:
MIPS x Sweat
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Handle Type:
Wheel
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
6 in
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
Origin:
Domestic
Recommended Valve Application:
Water
Sillcock Type:
Frost-proof
UL Listed:
No
Valve Operator:
Wheel Handle
Valve Seat Material:
EPDM
Valve Size:
1/2 in x 3/4 in
Water Outlet Connection Size:
3/4 in