Prier Products C-108 Hot and Cold Residential Anti-Siphon Wall Hydrant

PC108D

Length

Starting at $117.07
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Anti-siphon vacuum breaker with backflow check valve
  • Center-to-center 3-1/2" installation template provided
  • Enclosed screw holes easily secure mounting screws
  • Field repairable with no special tools
  • Horizontal or vertical installation
  • Internal checks to prevent thermal migration
  • Made in the USA
  • Slim seat inlet for easier installation
  • Solid brass body, valve stem caps, seat and stem ends
  • Stainless steel seat washer screw and handle screw

SPECIFICATIONS

ASSE Standards
ASSE 1019
Adjustable
No
BAA Compliant
Yes
Brand Model Compatibility
C-108 Series
Collection
C-108
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
12-3/4 in
End Connection 1
MIP
End Connection 2
Sweat
End Connections
MIP x Sweat
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Handle Material
Metal
Handle Type
Wheel
Installation Type
Wall Mount
Length
12 in
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
Number of Handles
Two Handle
Origin
Domestic
Recommended Valve Application
Water
Sillcock Type
Anti-siphon, Frost-proof
Valve Operator
Wheel Handle
Valve Seat Material
EPDM
Valve Size
1/2 in
Valve Stem
Rising Valve Stem

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday