12 in. Residential Wall Hydrant
C-134 Series 12 in. Residential Wall Hydrant
Frequently Purchased Together
Product Details
- Satin nickel plated for long life
- Large cast brass flange that is pitched to drain
- Inlet: 1/2 MIP by 1/2 SWT
- Stainless steel seat washer screw and handle screw
- Enclosed screw holes and self-aligning lug for easy install
- Replacement parts going back to 1950s
- 5 full threads for hose connection
- Solid brass body, valve stem cap, seat and stem ends
- Easy conversion to loose key operation with brass female stem cap
- Powder coated metal handle
Specifications
- Adjustable:
- No
- Collection:
- C-134 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel Plated
- Depth:
- 12-3/4 in
- End Connection 1:
- MPT
- End Connection 2:
- Sweat
- End Connections:
- MPT x Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Handle Material:
- Cast Aluminum
- Handle Type:
- Round
- Installation Type:
- Wall Mount
- Length:
- 12 in
- Material:
- Brass, Cast Aluminum, Stainless Steel
- Maximum Temperature:
- 140
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Water
- Sillcock Type:
- Frost-proof
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Brass
- Valve Stem:
- Rising