Prier Products C-135 Angle Cast Brass 3/4 in. FPT x Hose Sillcock

PC135NP75

Manufacturer Part #: C-135NP.75

Fitting Sizes

3/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Heavy pattern cast brass
  • Large flange with enclosed screw holes
  • Solid brass operating stem
  • Field repairable
  • Graphite packing
  • Stainless steel handle screw
  • Chrome plated cast aluminum handle
  • Made in the USA

SPECIFICATIONS

ASSE Standards
ASSE 1011, ASSE 1052
Adjustable
No
BAA Compliant
Yes
Brand Model Compatibility
Mansfield
Collection
C-135
Diameter
1/2 in
Drain Opening
1/2 in
End Connection 2
FIP
End Connections
FIP
Fitting Size 2
3/4 in
Handle Material
Metal
Handle Type
Wheel
IAPMO Listed
No
Installation Type
Wall Mount
Maximum Pressure
125 psi
Maximum Temperature
140
Number of Handles
Single Handle
Origin
Domestic
Sillcock Type
Angle
Valve Operator
Wheel Handle
Valve Seat Material
EPDM
Valve Stem
Rising

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday