Angle Cast Brass 1/2 x 3/4 in. Sweat x Hose Sillcock
C-135 Angle Cast Brass 1/2 x 3/4 in. Sweat x Hose Sillcock
Frequently Purchased Together
Product Details
- Solid cast brass mounting flange with enclosed screw holes
- Soft grip coated cast aluminum handle
- Heavy pattern cast brass construction
- AFG Teflon with graphite packing
- Solid brass operating stem
- Made in the USA
- Can be converted to loose key
- Stainless steel seat washer screw and handle screw
- ACME threads and 1/4” L bibb washer
- 3/4” garden hose connection outlet
Specifications
- Adjustable:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- C-137 Series
- Collection:
- C-135
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel Plated
- End Connection 1:
- Sweat
- End Connection 2:
- GHT
- End Connections:
- Sweat x GHT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Handle Material:
- Cast Aluminum
- Handle Type:
- Hand Wheel
- Height:
- 4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Cast Brass, Cast Aluminum, Brass, Rubber
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Water
- Sillcock Type:
- Angle
- Valve Body Material:
- Cast Brass
- Valve Bonnet Type:
- Threaded
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 1/2 in
- Valve Stem:
- Rising
- Width:
- 3 in