12 in. Freezeless Wall Hydrant 1/2 in. Wirsbo Adapter

You last purchased this on
 
PRIER Products

C-144 Series 12 in. Freezeless Wall Hydrant 1/2 in. Wirsbo Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
PRIER Products

C-144 Series 12 in. Freezeless Wall Hydrant 1/2 in. Wirsbo Adapter

  • Fast #
  • Part #PC144W12
  • Item #2168383
  • Manufacturer Part #C-144W12
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Enclosed screw holes easily secure mounting screws
  • Solid brass body, valve stem cap, seat and stem ends
  • Integral cast flange with built-in drainage pitch
  • Stainless steel seat washer screw and handle screw
  • Five full hose threads
  • Field repairable with no special tools
  • Slim seat inlet for easier installation
  • Powder coated cast aluminum handle
  • Lock shield cap
  • Made in the USA
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1019
Adjustable:
No
Collection:
C-144 Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel Plated
Depth:
12-3/4 in
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Handle Material:
Cast Aluminum
Handle Type:
Round
Installation Type:
Wall Mount
Length:
14-7/8 in
Material:
Brass, Aluminum, Cast Aluminum, Rubber, Stainless Steel
Maximum Temperature:
140
Number of Handles:
Single Handle
Origin:
Domestic
Pressure - Maximum:
125 psi
Pressure Class:
125#
Recommended Valve Application:
Water
Sillcock Type:
Anti-siphon, Frost-proof
Valve Body Material:
Brass
Valve Operator:
Wheel Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
Brass
Valve Stem:
Rising
Wall Thickness:
12 in