1/2 in. Residential Anti-Siphon Wall Hydrant

You last purchased this on
 
PRIER Products

C-144 Series 1/2 in. Residential Anti-Siphon Wall Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
PRIER Products

C-144 Series 1/2 in. Residential Anti-Siphon Wall Hydrant

  • Fast #
  • Part #PC144D16
  • Item #4524367
  • Manufacturer Part #C-144D16
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Anti-Siphon vacuum breaker and Back Flow check valve meet ASSE 1019 approval
  • Satin Nickel plated for long life
  • Inlet: 1/2 MIP x 1/2 SWT
  • Stainless steel seat washer screw and handle screw
  • 5 full threads for hose connection
  • Enclosed screw holes and self-aligning lug for easy installation
  • Solid Brass body, Valve Stem Cap, Seat and Stem Ends
  • Large Cast Brass flange that is pitched to drain
  • Easy Conversion to Loose Key Operation with brass female stem cap
  • Powder coated metal handle
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1019
Adjustable:
No
BAA Compliant:
No
Collection:
C-144 Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
16-3/4 in
End Connection 1:
MIPS
End Connection 2:
Sweat
End Connections:
MIPS x Sweat
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Handle Material:
Metal
Handle Type:
Round
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
16 in
Material:
Brass
Maximum Temperature:
140
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Domestic
Pressure - Maximum:
125 psi
Recommended Valve Application:
Residential, Water
Sillcock Type:
Anti-siphon, Frost-proof
UL Listed:
No
Valve Operator:
Wheel Handle
Valve Seat Material:
EPDM
Valve Size:
1/2 in
Valve Stem:
Rising