1/2 x 1/2 in. Residential Anti-Siphon Wall Hydrant
C-144 Series 1/2 x 1/2 in. Residential Anti-Siphon Wall Hydrant
Frequently Purchased Together
Product Details
- Enclosed screw holes easily secure mounting screws
- Solid brass body, valve stem cap, seat and stem ends
- Integral cast flange with built-in drainage pitch
- Stainless steel seat washer screw and handle screw
- Five full hose threads
- Field repairable with no special tools
- Slim seat inlet for easier installation
- Powder coated cast aluminum handle
- Made in the USA
Specifications
- ASME:
- ASME A112.18.1-2018
- ASSE Standards:
- ASSE 1019
- Adjustable:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- C-144 Series
- CSA Certified:
- CSA B125.1-18
- Collection:
- C-144 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 10-3/4 in
- End Connection 1:
- Barbed
- End Connection 2:
- Threaded
- End Connections:
- Barbed x Threaded
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 8 gpm
- Handle Material:
- Metal
- Handle Type:
- Round
- Height:
- 3-1/2 in
- IAPMO Listed -:
- Yes
- ISO:
- No
- Installation Type:
- Wall Mount
- Length:
- 10 in
- Material:
- Brass
- Maximum Temperature:
- 140
- NSF:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Pressure Class:
- 125 psi
- Recommended Valve Application:
- Water
- Sillcock Type:
- Anti-siphon, Frost-proof
- Temperature Range:
- 140 Deg F
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Bonnet Type:
- Threaded
- Valve Operator:
- Wheel Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 1/2 in
- Valve Stem:
- Rising
- Valve Type:
- Frost Proof Wall Hydrant
- Water Outlet Connection Size:
- 3/4 in
- Width:
- 3 in