Prier Products

C-144 Series 3/4 x 12 in. Brass MPT x Sweat Freezeless Residential Anti-Siphon Wall Hydrant in Satin Nickel

Part #PC144F12  |  Manufacturer Part #C-144F12

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Integral cast flange with built-in drainage pitch
  • Enclosed screw holes easily secure mounting screws
  • Solid brass body, valve stem cap, seat and stem ends
  • Powder coated cast aluminum handle
  • Five full hose threads
  • Field repairable with no special tools
  • Stainless steel seat washer screw and handle screw
  • Made in the USA

Specifications

ASSE Standards: ASSE 1019

Adjustable: No

BAA Compliant: No

Brand Model Compatibility: C-144 Series

Collection: C-144 Series

Color Finish: Satin Nickel Plated

Color Finish Category: Nickel Tones

Depth: 12-3/4 in

End Connection 1: MPT

End Connection 2: Female Sweat

End Connections: MPT x Female Sweat

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Handle Material: Metal

Handle Type: Round

IAPMO Listed: Yes

Installation Type: Wall Mount

Length: 12 in

Material: Brass

Maximum Pressure: 125 psi

Maximum Temperature: 140

NSF Certified: No

Number of Handles: Single Handle

Origin: Domestic

Recommended Valve Application: Water

Sillcock Type: Anti-siphon, Frost-proof

Type: PC144F12

UL Listed: No

Valve Operator: Wheel Handle

Valve Seat Material: EPDM

Valve Size: 3/4 in

Valve Stem: Rising