6 in. PEX Anti-Siphon Non Freeze Wall Hydrant
C-144 Series 6 in. PEX Anti-Siphon Non Freeze Wall Hydrant
Frequently Purchased Together
Product Details
- Anti-Siphon vacuum breaker and back flow check valve meet ASSE 1019 approval
- Satin nickel plated for long life
- Inlet: 1/2 in. PEX
- Stainless steel seat washer screw and handle screw
- 5 full threads for hose connection
- Enclosed screw holes and self-aligning lug for easy installation
- Solid brass body, valve stem cap, seat and stem ends
- Large cast brass flange that is pitched to drain
- Easy conversion to loose key operation with brass female stem cap
- Powder coated metal handle
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1019
- Adjustable:
- No
- BAA Compliant:
- Yes
- Collection:
- C-144 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel Plated
- Depth:
- 6-3/4 in
- End Connection 1:
- PEX Crimp
- End Connection 2:
- PEX Crimp
- End Connections:
- PEX Crimp
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Handle Material:
- Cast Aluminum
- Handle Type:
- Round
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 8-7/8 in
- Material:
- Brass, Aluminum, Cast Aluminum, Rubber, Stainless Steel
- Maximum Temperature:
- 140
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Pressure Class:
- 125#
- Recommended Valve Application:
- Water
- Sillcock Type:
- Anti-siphon, Frost-proof
- Valve Body Material:
- Brass
- Valve Operator:
- Wheel Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Brass
- Valve Stem:
- Rising
- Wall Thickness:
- 6 in