6 x 1/2 in. Male Sweat Pipe Thread Freezeless Wall Hydrant
C-144 Series 6 x 1/2 in. Male Sweat Pipe Thread Freezeless Wall Hydrant
-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Anti-Siphon vacuum breaker and Back Flow check valve meet ASSE 1019 approval
- Satin Nickel plated for long life
- Inlet: 1/2 MIP x 1/2 SWT
- Stainless steel seat washer screw and handle screw
- 5 full threads for hose connection
- Enclosed screw holes and self-aligning lug for easy installation
- Solid Brass body, Valve Stem Cap, Seat and Stem Ends
- Large Cast Brass flange that is pitched to drain
- Easy Conversion to Loose Key Operation with brass female stem cap
- Powder coated metal handle
Specifications
- ASME:
- ASME A112.18.1-2018
- ASSE Standards:
- ASSE 1019
- Adjustable:
- No
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1-18
- Collection:
- C-144 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 6-3/4 in
- End Connection 1:
- MIPS
- End Connection 2:
- Sweat
- End Connections:
- MPT x Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 8 gpm
- Handle Material:
- Metal
- Handle Type:
- Round
- Height:
- 3-1/2 in
- IAPMO Listed -:
- Yes
- ISO:
- No
- Installation Type:
- Wall Mount
- Length:
- 6 in
- Material:
- Brass
- Maximum Temperature:
- 140
- NSF:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Pressure - High:
- 125
- Pressure - Maximum:
- 125 psi
- Pressure Class:
- 125 psi
- Recommended Valve Application:
- Water
- Sillcock Type:
- Anti-siphon, Frost-proof
- Temperature Range:
- 140 Deg F
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Bonnet Type:
- Threaded
- Valve Operator:
- Wheel Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 1/2 in
- Valve Stem:
- Rising
- Valve Type:
- Frost Proof Wall Hydrant
- Water Outlet Connection Size:
- 3/4 in
- Width:
- 3 in