Prier Products C-144 Series 6 x 3/4 x 1/2 in. Residential Anti-Siphon Wall Hydrant

PC144T06

Manufacturer Part #: C-144T06

Valve Size

1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Integral cast flange with built-in drainage pitch
  • Enclosed screw holes easily secure mounting screws
  • Solid brass body, valve stem cap, seat and stem ends
  • Powder coated cast aluminum handle
  • Five full hose threads
  • Field repairable with no special tools
  • Stainless steel seat washer screw and handle screw
  • Made in the USA

SPECIFICATIONS

ASSE Standards
ASSE 1019
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
C-144 Series
Collection
C-144 Series
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
6 in
End Connection 1
MIP
End Connection 2
FIP
End Connections
MIP x FIP
FM Approved
No
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Handle Material
Metal
Handle Type
Round
IAPMO Listed
No
Installation Type
Wall Mount
Length
6 in
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
No
Number of Handles
Single Handle
Origin
Domestic
Recommended Valve Application
Water
Sillcock Type
Anti-siphon, Frost-proof
UL Listed
No
Valve Operator
Wheel Handle
Valve Seat Material
EPDM
Valve Size
1/2 in, 3/4 in
Valve Stem
Rising

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday